

€6.85/ pieceexcl. VAT
€8.29incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR |
Inner Diameter | 7 mm |
Outer Diameter | 10 mm |
Width | 10.5 mm |
with Lubrication hole | No |