

€8.63/ pieceexcl. VAT
€10.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR |
Inner Diameter | 35 mm |
Outer Diameter | 40 mm |
Width | 12.5 mm |
with Lubrication hole | No |
€16.07/ pieceexcl. VAT
€19.44incl. VAT
Estimated delivery date - 06/11/2026