INA

INA Inner Ring LR30X35X12,5

  • ERIKS:11670720
  • Manufacturer:4012802712001
Image 1
In inner rings LR, the raceway is ground. The end faces are turned and the edges are broken. These rings have larger tolerances than the rings of series IR. They are therefore suitable for applications that permit larger tolerances for width and less demanding requirements for axial runout.
Save to list

€8.11/ pieceexcl. VAT

€9.81incl. VAT

Sold per: 5Min. order: 5

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR
Inner Diameter
30 mm
Outer Diameter
35 mm
Width
12.5 mm
with Lubrication hole
No