INA

INA Inner Ring LR25X30X20,5

  • ERIKS:11670717
  • Manufacturer:4012802055870
Image 1
In inner rings LR, the raceway is ground. The end faces are turned and the edges are broken. These rings have larger tolerances than the rings of series IR. They are therefore suitable for applications that permit larger tolerances for width and less demanding requirements for axial runout.
Save to list

€7.51/ pieceexcl. VAT

€9.09incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
LR
Inner Diameter
25 mm
Outer Diameter
30 mm
Width
20.5 mm
with Lubrication hole
No