

€6.87/ pieceexcl. VAT
€8.31incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR |
Inner Diameter | 25 mm |
Outer Diameter | 30 mm |
Width | 12.5 mm |
with Lubrication hole | No |
€11.43/ pieceexcl. VAT
€13.83incl. VAT
Estimated delivery date - 09/11/2026