

€8.89/ pieceexcl. VAT
€10.76incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | LR |
Inner Diameter | 17 mm |
Outer Diameter | 20 mm |
Width | 30.5 mm |
with Lubrication hole | No |