INA

INA Inner Ring IR90X100X26-EGS

  • ERIKS:23997650
  • Manufacturer:4012802720198
Image 1
Save to list

€75.64/ pieceexcl. VAT

€91.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
90 mm
Outer Diameter
100 mm
Width
26 mm
with Lubrication hole
No