INA

INA Inner Ring IR8X12X10-XL

  • ERIKS:14177362
Image 1
Save to list

€13.64/ pieceexcl. VAT

€16.50incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
8 mm
Outer Diameter
12 mm
Width
10 mm
with Lubrication hole
No