INA

INA Inner Ring IR85X100X63-EGS

  • ERIKS:24026604
  • Manufacturer:4012802695465
Image 1
Save to list

€99.45/ pieceexcl. VAT

€120.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
85 mm
Outer Diameter
100 mm
Width
63 mm
with Lubrication hole
No