

€6.14/ pieceexcl. VAT
€7.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 7 mm |
Outer Diameter | 10 mm |
Width | 12 mm |
with Lubrication hole | No |
€10.93/ pieceexcl. VAT
€13.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/11/2026