

€5.63/ pieceexcl. VAT
€6.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 7 mm |
Outer Diameter | 10 mm |
Width | 10.5 mm |
with Lubrication hole | No |
€9.99/ pieceexcl. VAT
€12.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/11/2026