INA

INA Inner Ring IR75X85X35-EGS

  • ERIKS:11834179
  • Manufacturer:4012802044812
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
EGS: Surface ground free from spiral marks for rotary shaft seals to DIN 3 760 and DIN 3 761
Save to list

€61.92/ pieceexcl. VAT

€74.92incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
75 mm
Outer Diameter
85 mm
Width
35 mm
with Lubrication hole
No