

€60.24/ pieceexcl. VAT
€72.89incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-EGS |
Inner Diameter | 75 mm |
Outer Diameter | 85 mm |
Width | 30 mm |
with Lubrication hole | No |