INA

INA Inner Ring IR70X80X54-VGS

  • ERIKS:14176548
Image 1
Save to list

€75.95/ pieceexcl. VAT

€91.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
70 mm
Outer Diameter
80.15 mm
Width
54 mm
with Lubrication hole
No