INA

INA Inner Ring IR6X9X16-XL

  • ERIKS:11670669
  • Manufacturer:4012802710823
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

34 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
6 mm
Outer Diameter
9 mm
Width
16 mm
with Lubrication hole
No