INA

INA Inner Ring IR60X68X45-VGS

  • ERIKS:14176719
Image 1
Save to list

€72.15/ pieceexcl. VAT

€87.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
60 mm
Outer Diameter
68.15 mm
Width
45 mm
with Lubrication hole
No