INA

INA Inner Ring IR60X68X25-VGS

  • ERIKS:14176485
Image 1
Save to list

€32.93/ pieceexcl. VAT

€39.85incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
60 mm
Outer Diameter
68.15 mm
Width
25 mm
with Lubrication hole
No