INA

INA Inner Ring IR55X63X25-XL

  • ERIKS:11670653
  • Manufacturer:4012802094923
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€18.92/ pieceexcl. VAT

€22.89incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
55 mm
Outer Diameter
63 mm
Width
25 mm
with Lubrication hole
No