INA

INA Inner Ring IR50X60X20-XL

  • ERIKS:14176591
Image 1
Save to list

€43.37/ pieceexcl. VAT

€52.48incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
50 mm
Outer Diameter
60 mm
Width
20 mm
with Lubrication hole
No