

€42.76/ pieceexcl. VAT
€51.74incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-EGS |
Inner Diameter | 50 mm |
Outer Diameter | 58 mm |
Width | 40 mm |
with Lubrication hole | No |