INA

INA Inner Ring IR45X55X22-XL

  • ERIKS:11670642
  • Manufacturer:4012802044454
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€18.34/ pieceexcl. VAT

€22.19incl. VAT

5 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
45 mm
Outer Diameter
55 mm
Width
22 mm
with Lubrication hole
No
Alternatives
Product Image

SKF Inner Ring IR 45X55X22

  • Eriks:23766113
  • Manufacturer:IR 45X55X22

€32.63/ pieceexcl. VAT

€39.48incl. VAT

Estimated delivery date - 09/11/2026