INA

INA Inner Ring IR42X47X30-XL-C3

  • ERIKS:14176425
Image 1
Save to list

€17.01/ pieceexcl. VAT

€20.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
42 mm
Outer Diameter
47 mm
Width
30 mm
with Lubrication hole
No