INA

INA Inner Ring IR360X390X80-XL

  • ERIKS:23997016
  • Manufacturer:4054362409885
Image 1
Save to list

€2,128.50/ pieceexcl. VAT

€2,575.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
360 mm
Outer Diameter
390 mm
Width
80 mm
with Lubrication hole
No