INA

INA Inner Ring IR35X40X30-XL

  • ERIKS:11670623
  • Manufacturer:4012802044249
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€15.65/ pieceexcl. VAT

€18.94incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
35 mm
Outer Diameter
40 mm
Width
30 mm
with Lubrication hole
No
Alternatives
Product Image

SKF Inner Ring IR 35X40X30

  • Eriks:23766101
  • Manufacturer:IR 35X40X30

€27.55/ pieceexcl. VAT

€33.34incl. VAT

Estimated delivery date - 09/11/2026