INA

INA Inner Ring IR340X370X80-XL

  • ERIKS:23997015
  • Manufacturer:4047643172677
Image 1
Save to list

€2,250.99/ pieceexcl. VAT

€2,723.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
340 mm
Outer Diameter
370 mm
Width
80 mm
with Lubrication hole
No