

€10.84/ pieceexcl. VAT
€13.12incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 32 mm |
Outer Diameter | 40 mm |
Width | 20 mm |
with Lubrication hole | No |
€29.59/ pieceexcl. VAT
€35.80incl. VAT
Estimated delivery date - 09/11/2026