

€1,663.23/ pieceexcl. VAT
€2,012.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-EGS |
Inner Diameter | 320 mm |
Outer Diameter | 350 mm |
Width | 80 mm |
with Lubrication hole | No |