INA

INA Inner Ring IR30X35X20-EGS

  • ERIKS:23997621
  • Manufacturer:4012802719543
Image 1
Save to list

€14.18/ pieceexcl. VAT

€17.16incl. VAT

16 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
30 mm
Outer Diameter
35 mm
Width
20 mm
with Lubrication hole
No