INA

INA Inner Ring IR30X35X18-XL

  • ERIKS:14176730
Image 1
Save to list

€9.63/ pieceexcl. VAT

€11.65incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
30 mm
Outer Diameter
35 mm
Width
18 mm
with Lubrication hole
No