

€9.04/ pieceexcl. VAT
€10.94incl. VAT
Sold per: 5Min. order: 5
60 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 30 mm |
Outer Diameter | 35 mm |
Width | 17 mm |
with Lubrication hole | No |
€16.07/ pieceexcl. VAT
€19.44incl. VAT
Estimated delivery date - 27/10/2026