

€8.29/ pieceexcl. VAT
€10.03incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 30 mm |
Outer Diameter | 35 mm |
Width | 13 mm |
with Lubrication hole | No |
€14.76/ pieceexcl. VAT
€17.86incl. VAT
Estimated delivery date - 09/11/2026