

€1,354.20/ pieceexcl. VAT
€1,638.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 300 mm |
Outer Diameter | 330 mm |
Width | 80 mm |
with Lubrication hole | No |