

€1,420.49/ pieceexcl. VAT
€1,718.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-EGS |
Inner Diameter | 300 mm |
Outer Diameter | 330 mm |
Width | 80 mm |
with Lubrication hole | No |