INA

INA Inner Ring IR28X32X17-EGS

  • ERIKS:14176734
Image 1
Save to list

€22.59/ pieceexcl. VAT

€27.33incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
28 mm
Outer Diameter
32 mm
Width
17 mm
with Lubrication hole
No