INA

INA Inner Ring IR280X305X69-XL

  • ERIKS:11670601
  • Manufacturer:4012802447347
Image 1
Save to list

€785.55/ pieceexcl. VAT

€950.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
280 mm
Outer Diameter
305 mm
Width
69 mm
with Lubrication hole
No