INA

INA Inner Ring IR25X32X22-XL

  • ERIKS:11670600
  • Manufacturer:4012802711912
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€11.61/ pieceexcl. VAT

€14.05incl. VAT

36 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
25 mm
Outer Diameter
32 mm
Width
22 mm
with Lubrication hole
No