INA

INA Inner Ring IR25X30X32-XL

  • ERIKS:11670598
  • Manufacturer:4012802710854
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€13.39/ pieceexcl. VAT

€16.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
25 mm
Outer Diameter
30 mm
Width
32 mm
with Lubrication hole
No