

€9.05/ pieceexcl. VAT
€10.95incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 28/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 25 mm |
Outer Diameter | 29 mm |
Width | 20 mm |
with Lubrication hole | No |
€14.92/ pieceexcl. VAT
€18.05incl. VAT
1 In stock - Estimated delivery date 26/10/2026