

€12.90/ pieceexcl. VAT
€15.61incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
with Lubrication hole | No |
€22.95/ pieceexcl. VAT
€27.77incl. VAT
Estimated delivery date - 09/11/2026