INA

INA Inner Ring IR220X240X50-EGS

  • ERIKS:13194984
Image 1
Save to list

€476.50/ pieceexcl. VAT

€576.57incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
220 mm
Outer Diameter
240 mm
Width
50 mm
with Lubrication hole
No