

€13.70/ pieceexcl. VAT
€16.58incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 38.5 mm |
with Lubrication hole | No |
€24.12/ pieceexcl. VAT
€29.19incl. VAT
Estimated delivery date - 09/11/2026