INA

INA Inner Ring IR20X25X20,5-XL

  • ERIKS:11670576
  • Manufacturer:4012802431575
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€7.44/ pieceexcl. VAT

€9.00incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
20 mm
Outer Diameter
25 mm
Width
20.5 mm
with Lubrication hole
No
Alternatives
Product Image

SKF Inner Ring IR 20X25X20.5

  • Eriks:23766078
  • Manufacturer:IR 20X25X20.5

€13.07/ pieceexcl. VAT

€15.81incl. VAT

1 In stock - Estimated delivery date 06/11/2026