

€6.75/ pieceexcl. VAT
€8.17incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 20 mm |
Outer Diameter | 24 mm |
Width | 16 mm |
with Lubrication hole | No |
€11.99/ pieceexcl. VAT
€14.51incl. VAT
Estimated delivery date - 09/11/2026