

€318.04/ pieceexcl. VAT
€384.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 180 mm |
Outer Diameter | 195.25 mm |
Width | 45 mm |
with Lubrication hole | No |