

€6.49/ pieceexcl. VAT
€7.85incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 17 mm |
Outer Diameter | 20 mm |
Width | 16.5 mm |
with Lubrication hole | No |
€11.54/ pieceexcl. VAT
€13.96incl. VAT
16 In stock - Estimated delivery date 13/11/2026