INA

INA Inner Ring IR15X19X20-XL

  • ERIKS:11670552
  • Manufacturer:4012802711264
Image 1
Save to list

€7.40/ pieceexcl. VAT

€8.95incl. VAT

39 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
15 mm
Outer Diameter
19 mm
Width
20 mm
with Lubrication hole
No