

€197.78/ pieceexcl. VAT
€239.31incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR..-EGS |
Inner Diameter | 150 mm |
Outer Diameter | 165 mm |
Width | 40 mm |
with Lubrication hole | No |