INA

INA Inner Ring IR130X150X50-EGS

  • ERIKS:14176547
Image 1
Save to list

€202.85/ pieceexcl. VAT

€245.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR..-EGS
Inner Diameter
130 mm
Outer Diameter
150 mm
Width
50 mm
with Lubrication hole
No