

€6.32/ pieceexcl. VAT
€7.65incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | IR |
Inner Diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 13 mm |
with Lubrication hole | No |
€11.22/ pieceexcl. VAT
€13.58incl. VAT
Estimated delivery date - 10/11/2026