INA

INA Inner Ring IR12X15X16-XL

  • ERIKS:11670535
  • Manufacturer:4012802431322
Image 1
In inner rings IR, the raceway is precision machined. Chamfers on the end faces allow easy insertion into the bearings and prevent damage to the seal lips of the bearings. The inner rings are available with and without a lubrication hole (IS1).
Save to list

€5.97/ pieceexcl. VAT

€7.22incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
IR
Inner Diameter
12 mm
Outer Diameter
15 mm
Width
16 mm
with Lubrication hole
No
Alternatives
Product Image

SKF Inner Ring IR 12X15X16

  • Eriks:23766052
  • Manufacturer:IR 12X15X16

€10.66/ pieceexcl. VAT

€12.90incl. VAT

Estimated delivery date - 09/11/2026